- 12 in Overall Length
description
- With its long jaw design, the 12" V-Jaw Pushlock Pliers provide more gripping area and a long reach. Its wide opening jaw can accommodate wider bolts, nuts or pipes, making this a must-have tool for your toolbox, workbench or tool belt. It also features a non-pinching handle for added comfort.
features
- Wide opening jaws: accommodate wider bolts, nuts or pipes
- Longer jaw design: provides more gripping area and longer reach
- Non-pinching handles: provides added comfort and ergonomics
- Smooth and precise push-lock mechanism: for one-handed operation
| Length | 14 in |
| Width | 4.2 in |
| Height | 1.1 in |
| Warranty | 1 Year Limited Warranty |
| Weight | 1.727 LB |
| EAN or UPC | 76174744323 |

