- 0.563 in Staple Size
- Corded
description
- The Heavy Duty Electric 5-in-1 Multi-Tacker takes heavy duty, narrow flat crown and cable staples, along with 18 GA and 18 GA headless brad nails. Its High/Low power switch allows for tool use with a multitude of materials. It has an integrated wire guide, which allows for accurate stapling over wires. With a comfortable grip and a bottom load for easy refill, this multi-tacker is a must-have on any jobsite.
features
- 5 tools in 1. Uses Heavy Duty, Narrow Flat Crown, Cable staples, 18 GA brads as well as 18 GA headless pins
- The High/Low power switch allows for the tool to drive fasteners into hard and soft materials ranging from Oak to Pine
- Drive staples accurately over wire with its integrated wire guide
- Contact-Trip Switch will only allow a staple/brad nail to fire if pressed against a work surface
- Bottom load for easy refill
- Long 8 ft. cord
| Corded | Yes |
| Staple Sizes | 0.563 in |
| Length | 8.9 in |
| Height | 3.5 in |
| Width | 4.3 in |
| Warranty | Lifetime Limited Warranty |
| Duty Type | Heavy Duty |
| Weight | 3.555 LB |
| EAN or UPC | 76174750218 |

