- Glue Stick
description
- These glue sticks are for use on general purpose projects. They fit the DEWALT DWHTGR50 and DWHT75098, as well as the Stanley GR20, GR25-2 and GR100 glue guns. They bond in hot melt, low temperature and dual temperature guns.
features
- Super strength formula for ultimate hold
- 35-45 second set time
- 10" length with standard 0.45" diameter
- Ideal for: general repair, woodworking, ceramics, plastics, acrylics, metal fiberglass, glass leather rubber
| Warranty | 1 Year Limited Warranty |
| Width | 2.7 in |
| Height | 0.5 in |
| Length | 10.2 in |
| Weight | 0.355 LB |
| EAN or UPC | 76174750973 |

