- 8 in Overall Length
description
- The 8-in flush Rivet Slip Joint plier has multiple gripping zones allowing the user to grip a wide range of materials. The flush rivet joint provides better accessibility for maximum grip in tight spaces.
features
- Multiple gripping zones can grip a wider range of materials
- Black-oxide finish provides rust/corrosion resistance
- Bi-material, ergonomic handle provides more comfort and control
- Flush rivet joint provides better accessibility for maximum grip and contact in tight spaces
| Length | 10.5 in |
| Material | Steel |
| Height | 0.8 in |
| Warranty | Lifetime Limited Warranty |
| Width | 4.1 in |
| Weight | 0.78 LB |
| EAN or UPC | 76174754032 |

