- Adjustable Wrench
- Steel
- 12" Length
description
- The new DEWALT line of adjustable wrenches features a refreshed look and design that includes a lighter more balanced weight (in comparison to DeWalt's first line of adjustable wrenches). These wrenches also have a comfortable handle to help reduce fatigue over a period of use. Offered in 9 sizes ranging from 4 In. to 24 In. and including a spud construction wrench, the DEWALT adjustable wrench line has the right tool size available for most jobs at hand.
features
- Jaws engineered to facilitate minimal jaw movement between moveable and fixed jaws for precise adjustments
- Wide solid steel handle for strength and comfort
- Extra wide jaw capacity
- Laser etched markings in SAE & metric for precise adjustment
| Inch/Metric | Inch |
| Material | Steel |
| Overall Length | 12 in |
| Weight | 2.022 LB |
| EAN or UPC | 76174802696 |

