- Locking Pliers
description
- Straight Jaw Locking Pliers are ideal for gripping flat, square, and hex surfaces with hardened teeth. They feature a hex key adjusting screw to vary pressure and draw materials closer together, and the classic trigger release is designed to provide maximum locking force. They are constructed of high-grade heat-treated alloy steel for maximum toughness and durability.
features
- Straight jaws provide maximum contact on flat, square, or hex work
- Ideal for tightening, clamping, twisting and turning
- Classic Trigger Release designed to provide maximum locking force
- Adjustment screw to personalize pressure and fit work, which stays adjusted for repetitive use
| Width | 3 in |
| Height | 0.8 in |
| Length | 11.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 76174827866 |

