- C-Clamp
description
- DEWALT 11R RHS LOCKING C-CLAMP.
features
- Reduced Hand Span
- Textured Gripping Zone
- Hex Adjustment Screw
- Manufactured by DEWALT
| Height | 0.8 in |
| Width | 6 in |
| Length | 13.5 in |
| Warranty | Lifetime Limited Warranty |
| Weight | 0.0 LB |
| EAN or UPC | 76174827897 |

