- 9 in Overall Length
features
- Reduced Hand Span
- Textured Gripping Zone
- Hex Adjustment Screw
| Height | 1 in |
| Warranty | Lifetime Limited Warranty |
| Width | 2.9 in |
| Length | 11.2 in |
| Power Source | Non-Energy Using |
| Weight | 1.174 LB |
| EAN or UPC | 76174827927 |
| Height | 1 in |
| Warranty | Lifetime Limited Warranty |
| Width | 2.9 in |
| Length | 11.2 in |
| Power Source | Non-Energy Using |
| Weight | 1.174 LB |
| EAN or UPC | 76174827927 |