- 1.75 in Maximum Opening
- 1200 lb Clamping Force
description
- Our 3/4 in. Pipe Clamp Fixture is built tough enough to clamp up to 1,200 lbs. of force. This pipe clamp can be fitted to piping of any length so you can customize as needed. The 4-piece clutch lock is strong and sturdy to make it easy to lock the clamp in to place.
features
- 4-Piece clutch lock for strong, sturdy locking
- All cast iron construction
- Limited Lifetime Warranty
- 1,200 lbs. of clamping force
| Warranty | 1 Year Limited Warranty |
| Length | 10 in |
| Clamping Force | 1200 lb |
| Height | 2.3 in |
| Throat Depth | 1.75 in |
| Width | 8.3 in |
| Max. Fastener Size | 3/4 in |
| Weight | 3.295 LB |
| EAN or UPC | 76174838374 |

