- 4.5 m Bar Length
description
- This 15 ft Band Clamp offers a clamp force up to 1,000 lbs. The 15 ft. length is a great choice for clamping irregular-shaped objects. Simply remove the corner guides in order to move the band around the object you're working with.
features
- 454kg clamping force: sustained force when clamping
- Ergonomic quad-lobe material handle: for optimal grip performance during torque applications
- 3 removeable corner guides: provide versatility
- Error
| Clamp Type | Band Clamp |
| Length | 15.3 in |
| Warranty | 1 Year Limited Warranty |
| Width | 7.4 in |
| Height | 1.5 in |
| Weight | 1.427 LB |
| EAN or UPC | 76174838398 |

