- 3 in Throat Depth
description
- The 90-Degree Corner Clamp offers a clamping forus of up to 200 lbs. It is a must-have around the house for smaller scale corner clamping projects such as building a wood frame. Easily work on household projects by mounting this clamp directly to your workbench.
features
- Easily mounts directly to a workbench
- 3 in. jaw opening
- Limited Lifetime Warranty
- 200 lbs. of clamping force
- Fixed 90-degree angle
- Independently adjustable
| Throat Depth | 3 in |
| Width | 8.1 in |
| Length | 8.1 in |
| Height | 1.2 in |
| Warranty | 1 Year Limited Warranty |
| Weight | 0.63 LB |
| EAN or UPC | 76174838404 |

