- Glue Gun
description
- The Rapid Heat Ceramic Glue Gun is designed to meet the needs of professionals with the T305 world's first ceramic heating element in a glue gun.
features
- Ready to glue 50% faster with efficient ceramic heating element
- High-output design applies over 50 glue sticks per hour
- Sturdy fold-out stand and rubber base help prevent mishaps
- Heat resistant silicone tip guard helps to reduce risk of burns
| Corded | Yes |
| Width | 7.79 in |
| Warranty | Lifetime Limited Warranty |
| Length | 11.3 in |
| Height | 2.6 in |
| Weight | 1.03 LB |
| EAN or UPC | 76174766660 |

