- Die Cast Metal Handle
description
- The Heavy Duty Swivel Head Riveter has a 360 degree head for convenience and rubber grips for comfort.
features
- 360° swivel head allows use of tool in any direction including overhead
- Cast aluminum housing for durability and light weight
- Soft rubber grips for comfort and to help prevent slipping during use
| Swivel | No |
| Length | 13.6 in |
| Width | 5.9 in |
| Height | 1.3 in |
| Duty Type | Heavy Duty |
| Warranty | 1 Year Limited Warranty |
| Handle Material | Die Cast Metal |
| Weight | 2.095 LB |
| EAN or UPC | 76174766653 |

