- 1/4 in Length
description
- 1/4" Heavy Duty 5,000 pk Staples come in a reusable plastic storage box which helps to prevent rust and deter sticks from breaking.
features
- Compatible with Stanley, Bostitch and Arrow heavy duty tackers
- 5,000 pieces per reusable plastic storage box
- Plastic storage box helps prevent rusting and stick breakage
| Material | Plastic |
| Width | 3.4 in |
| Crown Size | 0.25 in |
| Use With | Construction |
| Staple Leg Length | 1/4 in |
| Finish | Silver |
| Length | 5.3 in |
| Height | 1.7 in |
| Weight | 1.19 LB |
| EAN or UPC | 76174767575 |

