- Deep Cut Band Saw
- 10 Amp
- 5" (Round)
- 5" x 4 3/4" (Rectangular)
description
- DEWALT® heavy-duty, deep cut, portable band saw is powered by 10 Amp motor, designed to excel in various applications. Saw has a 5 In.-by- 4-3/4 In. rectangular stock deep-cut capacity and a 5 In. round stock cut capacity. Features include LED light that illuminates the outline, blade-tracking adjustment, serviceable steel shroud, and guards with rubber bumpers. Ergonomic soft grip back handle provides comfort during use.
features
- Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse
- LED sight light allows the user to see cut line in jobsite environment
- 10 Amp motor designed with power to withstand any jobsite application
- 5-by- 4-3/4 In. deep-cut capacity for rectangular stock, 5 In. capacity for round stock
- Integrated hang hook allows saw hanging without damaging front handle or castings
- Variable-speed dial, 100-350 feet per minute, for specific materials and various applications
- Multi-position, adjustable, large front handle offers plenty of hand space for more accurate cuts
- Superior balance and ergonomics allows for more accurate cuts and less user fatigue
- Blade-tracking adjustment increases blade life by providing better blade tracking
- Dual bearing-blade guide rollers increase blade support system durability
includes
- Hex wrench
- Standard 44 7/8" x 1/2" x 0.02" blade
| Amps | 10 A |
| Capacity | 5" (Round), 5" x 4 3/4" (Rectangular) |
| Length | 21 in |
| Ft/Min | 100 to 350 |
| Weight | 18.5 LB |
| EAN or UPC | 885911048187 |

