- Heavy-Duty Deep Cut Band Saw w/ Kit Box
- 5" x 4 3/4" Rectangular Length x Height
- 5" Round Length
- 10.0 A Motor Designed w/ Controlled Power to Withstand Any Jobsite Application
- 100 to 350 ft/min
description
- The DEWALT® deep cut band saw kit is built with exclusive features that make it the best in the industry, so you can use it with complete confidence. With its patented, 10.0 Amp DEWALT®-built motor and 5 In. deep cut capacity, this tool won't let you down, even on tough, repetitive jobs. An LED sight light maximizes convenience in dark environments, and a serviceable steel shroud with rubber bumpers allows this saw to withstand jobsite abuse, so users know that DEWALT® has their back when and where it matters most.
features
- Multi-position adjustable large front handle offers the user plenty of hand space for a more accurate cut
- Superior balance and ergonomics allows for more accurate cuts and less user fatigue
- Blade tracking adjustment increases blade life by providing better blade tracking
- Dual bearing blade guide rollers increase durability in the blade support system
- Industry best 10 amp motor designed with controlled power to withstand any jobsite application
- Industry best 5-in deep cut capacity for round or rectangular Stock
- Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse without damage
- LED sight light allows the user to see cut line in dark jobsite environment
- Integrated hang hook allows user to hang the saw without damaging front handle or castings
- Variable speed dial allows user to vary speed for specific materials and various applications (100-350 spm)
includes
- Hex wrench
- Standard 44 7/8" x 1/2" x 0.02" blade
- Kit box
| Round Stock Capacity | 5 in |
| No Load SFPM | 100 to 350 ft/min |
| Rectangular Length Capacity x Height | 5 in x 4 3/4 in |
| Amps | 10 A |
| Tool Wt. | 15 lb |
| Blade Size | 44 7/8 x 1/2 x 0.02 |
| Length | 21 in |
| Voltage Rating | N/A |
| Weight | 23.75 LB |
| EAN or UPC | 885911048507 |

