- 1.5 in Overall Length
- 0.131 in Diameter
- 34 degrees Angle
- Hot Galvanized Coating
description
- For fast and powerful fastening, the 1-1/2 in. x .131 in. Metal Connector Nail Galvanized is ideal for a range of metal hardware applications such as joist hangars, wall bracing, hurricane straps, and more. The nails feature tough steel construction and a thick galvanized coating for corrosion resistance and durability. High-quality paper collation for improved nail gun feeding and less down time. Works with most 30° - 35° metal connector nailers.
features
- IDEAL FOR metal hardware such as joist hangars, wall bracing, hurricane straps, and more
- CORROSION RESISTANCE: Thick galvanized coating for corrosion resistance and durability
- LESS DOWN TIME: High-quality paper collation for improved nail gun feeding and less down time
| Head Style | Round |
| Collation Type | Paper |
| Angle | 34 degrees |
| Length | 9.055 in |
| Width | 6 in |
| Height | 3.5 in |
| Battery Included | No |
| Head Width | 0.28 in |
| Overall Length | 1.5 in |
| Coating | Hot Galvanized |
| Diameter | 0.131 in |
| Power Source | Non-Energy Using |
| No. of Packs | 2000 |
| Weight | 13.35 LB |
| EAN or UPC | 885911415200 |

