- 3/8 in Drive Size
- 10 Pieces
- Metric
description
- The 10 piece metric impact universal socket set offers a wide variety of sockets for any user need. These sockets have direct torque™ technology to help prevent rounding of fasteners and provide better grip.
features
- Heat treated CR-440 steel
- Direct torque™ technology
- High visibility laser etched markings
- Black oxide coating
- O-ring and retaining pin compatible
| No. of Pieces | 10 |
| Socket Type | Impact |
| No. of Points | 6 |
| Material | Steel |
| Inch/Metric | Metric |
| Finish | Black Oxide Coating |
| Weight | 3.06 LB |
| EAN or UPC | 76174192261 |

