- 1/2 in Drive Size
- 15 Pieces
- Inch/Metric
description
- The 15 piece combination impact hex bit socket set offers a wide variety of impact sockets for any user need. These sockets have direct torque™ technology to help prevent rounding of fasteners and provide better grip.
features
- Heat treated CR-440 steel
- High visibility laser etched markings
- Black oxide coating
- O-ring and retaining pin compatible
| Socket Type | Impact |
| Inch/Metric | Inch/Metric |
| Material | Steel |
| No. of Pieces | 15 |
| Weight | 7.185 LB |
| EAN or UPC | 76174192339 |

