- 1/2 in Drive Size
- 26 Pieces
- Metric
description
- The 26 piece metric impact socket set offers a wide variety of sockets for any user need. These sockets have direct torque™ technology to help prevent rounding of fasteners and provide better grip.
features
- Heat treated CR-440 steel
- Direct torque™ technology
- High visibility laser etched markings
- Black oxide coating
- O-ring and retaining pin compatible
| Material | Steel |
| Inch/Metric | Metric |
| No. of Points | 6 |
| No. of Pieces | 26 |
| Finish | Black Oxide Coating |
| Socket Type | Impact |
| Weight | 10.797 LB |
| EAN or UPC | 76174192438 |

