- 1/2 in Drive Size
- 28 Pieces
- Inch/Metric
description
- The 28 piece standard & deep impact socket set offers a wide variety of sockets for any user need. These sockets have direct torque™ technology to help prevent rounding of fasteners and provide better grip.
features
- Heat treated CR-440 steel
- DirectTorque™ Technology
- High visibility laser etched markings
- Black oxide coating
- O-ring and retaining pin compatible
| Finish | Black Oxide Coating |
| Inch/Metric | Inch/Metric |
| Material | Heat Treated Cr-440 Steel |
| Socket Type | Standard/Impact |
| No. of Pieces | 28 |
| No. of Points | 6 |
| Weight | 15.83 LB |
| EAN or UPC | 76174192445 |

