- 1/4 in, 3/8 in & 1/2 in Drive Size
- 200 Pieces
description
- This 200 pc. Mechanics Tool Set includes ratchets and sockets as well as accessories, hex keys and a bit driver. The 72 tooth count ratchets are built for efficiency with a quick-release button to easily attach and remove sockets. These tools feature a full polish chrome finish for corrosion resistance. A durable case featuring metal latches provides organization and easy storage for travel.
features
- DirectTorque technology to help prevent rounding of fasteners and provide better grip.
- Knurled beauty rings help reduce slippage for hand tightening applications
- Full polish chrome for corrosion resistance
- Includes 72 tooth count ratchets which allow for a 5 degree arc swing for maneuverability in restricted areas
- Hard stamped markings on sockets and wrenches for easy identification
- Durable case with metal latches provides protection and storage for your tools
| Collation Type | Stick |
| Length | 20.1 in |
| Warranty | Full Lifetime Warranty |
| Height | 4.7 in |
| Vibration Uncertainty (K) | 1.5 |
| No. of Pieces | 200 |
| Inch/Metric | Inch/Metric |
| Power Source | Non-Energy Using |
| Width | 15.6 in |
| Drive Size | 1/4 in, 3/8 in & 1/2 in |
| Battery Included | No |
| Weight | 31.02 LB |
| EAN or UPC | 76174450071 |

