- 12 Pieces
- 1/2 in Drive
description
- This 1/2 in. drive torque wrench set includes a micrometer torque wrench, breaker bar and a variety of fractional and metric sockets. The torque wrench comes with a protective head bumper and offers both forward and reverse torque capabilities.
features
- Protective head bumper included
- Bi-Material grip for comfort during use
- Locking trigger to control the torque applied
- Forward and reverse torque capabilities
- DirectTorqueTechnology on included sockets
- Knurled control ring on included sockets
- Hard stamped markings for clear visibility
- Durable, polished chrome vanadium finish
- ASME/ISO/TAA Compliant
| Height | 4 in |
| Warranty | 1 Year Limited Warranty |
| Drive Size | 1/2 in |
| Power Source | Non-Energy Using |
| Length | 30 in |
| Battery Included | No |
| Width | 9.3 in |
| Weight | 15.33 LB |
| EAN or UPC | 76174450125 |

