Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
34 Pieces Socket Set

DWMT45034

34 Pieces Socket Set
Item #119013542
  • 1/4 in
  • 3/8 in Drive Size
  • 34 Pieces
34 Pieces Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in
  • 3/8 in Drive Size
  • 34 Pieces

description

  • This 34-piece socket set is a versatile set that can be easily transported between work areas. This set features a removable inner tray designed to fit in most tool chests with standard height drawers. It also has side hinges that interlock with similar DEWALT mechanics tool sets for an organized storage solution. Included in this set is a 72-tooth-count ratchet, great for accessing tough-to-reach spots found on a work site. The sockets and wrenches have hard stamped markings to easily identify the tool you need.

features

  • Accessible storage: tools are stored in a locking, stackable case with removable inner tray
  • Work in tight spaces: includes a 72-tooth-count ratchet providing a 5-degree arc swing for maneuverability in restricted areas
  • Clear identification on sockets with hard stamped markings
  • Control while handling sockets with knurled rings
No. of Pieces 34
Weight 4.947 LB
EAN or UPC 76174450347
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison