- 1/4 in Drive Size
- 184 Pieces
description
- This 181-piece Mechanics Tool Set offers the strength and durability you've come to expect from DEWALT. Included in this set is a wide selection of tools including ratchets, sockets, wrenches, and accessories. These tools have a corrosion-resistant finish to combat jobsite elements.
features
- CORROSION-RESISTANT finish with the black chrome design.
- MOVE IN TIGHT SPACES: Includes 72-tooth count ratchets that offer a 5-degree arc swing for maneuverability in restricted areas
- ANTI-SLIP GRIP: Bi-material grip bit driver for great grip and comfort
- DURABLE CASE: Tools are housed in a durable case with metal latches
- Full Lifetime Warranty
| Drive Size | 1/4 in |
| Width | 14.5 in |
| Inch/Metric | Inch/Metric |
| Length | 19.7 in |
| Warranty | Full Lifetime Warranty |
| Height | 3.9 in |
| Finish | Chrome |
| No. of Pieces | 184 |
| Weight | 21.56 LB |
| EAN or UPC | 76174451849 |

