- 1/4 in Drive Size
- 341 Pieces
description
- This 341 pc. Mechanics Tool Set has a comprehensive offering of ratchets, sockets, wrenches, and accessories for a variety of uses. The included sockets offer DirectTorque Technology for greater contact with the flat surface area of fasteners. The three 72-tooth count ratchets allow for a 5-degree arc swing for maneuverability in restricted areas. These mechanics tools are housed in three trays to stay organized in your garage or truck.
features
- DirectTorque technology to help prevent rounding of fasteners and provides a strong grip.
- Knurled control ring helps reduce slippage for hand tightening applications.
- Hard stamped markings for increased durability and readability.
- Full polish chrome for corrosion resistance.
- Includes three 72 tooth count ratchets which allow for a 5 degree arc swing for maneuverability in restricted areas.
- Mechanics tools are housed in 3 organized trays.
| Warranty | Full Lifetime Warranty |
| Height | 9.5 in |
| No. of Pieces | 341 |
| Inch/Metric | Inch/Metric |
| Length | 23.5 in |
| Drive Size | 1/4 in |
| Width | 12.7 in |
| Weight | 43.73 LB |
| EAN or UPC | 76174453416 |

