- 23 mm Size
| Length | 13 in |
| Inch/Metric | Metric |
| Size | 23 mm |
| Width | 1.7 in |
| Height | 1.4 in |
| Weight | 0.595 LB |
| EAN or UPC | 76174722246 |
| Length | 13 in |
| Inch/Metric | Metric |
| Size | 23 mm |
| Width | 1.7 in |
| Height | 1.4 in |
| Weight | 0.595 LB |
| EAN or UPC | 76174722246 |