- 1/4 in Drive Size
- 34 Pieces
- Inch
description
- DEWALT 34 piece 1/4 In. & 3/8 In. drive socket set.
features
- Lockable stacking case
- Durable transparent lid
- Removable internal tray
- 72 Tooth ratchet
- Full life time warranty
- Exceeds ANSI specifications
| No. of Pieces | 34 |
| Finish | Chrome |
| Inch/Metric | Inch |
| Material | Chrome |
| Socket Type | Standard |
| Weight | 4.9 LB |
| EAN or UPC | 76174738049 |

