Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
25 Pieces Chrome Socket Set

DWMT73805

25 Pieces Chrome Socket Set
Item #117180935
  • 1/4 in Drive Size
  • 25 Pieces
25 Pieces Chrome Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size
  • 25 Pieces

description

  • DEWALT 25 piece 1/4 In. drive socket set.

features

  • Lockable stacking cases
  • Durable transparent lid
  • Removable internal tray
  • 72 Tooth ratchet
  • Full life time warranty
  • Exceeds ANSI specifications
Finish Chrome
No. of Pieces 25
Material Chrome
Weight 4.0 LB
EAN or UPC 76174738056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison