- 3/8 in Drive Size
- 17 Pieces
description
- DEWALT 17 piece 3/8 In. drive bit socket set.
features
- Lockable stacking cases
- Durable transparent lid
- Removable internal tray
- Limited life time warranty
- Exceeds ANSI specifications
| Finish | Chrome |
| Material | Chrome |
| No. of Pieces | 17 |
| Weight | 3.9 LB |
| EAN or UPC | 76174738063 |

