- 1/4 in Drive Size
- 20 Pieces
description
- DEWALT 20 piece 1/4 In. drive deep socket set.
features
- Lockable stacking cases
- Durable transparent lid
- Knurled beauty rings help reduce slippage for hand tightening applications.
- Exceeds ANSI specifications
- Removable internal tray
| Finish | Chrome |
| No. of Pieces | 20 |
| Socket Type | Deep |
| Material | Chrome |
| Weight | 4.0 LB |
| EAN or UPC | 76174738117 |

