- 1/2 in Drive Size
- 23 Pieces
description
- DEWALT 23 piece 1/2 In. drive socket set.
features
- Lockable stacking cases
- Durable transparent lid
- 72 Tooth quick release ratchet
- 20 Sockets, 1 extension, 1 drill drive adapter, 1 ratchet
- Exceeds ANSI specifications
- Removable internal tray
| Finish | Chrome |
| No. of Pieces | 23 |
| Material | Chrome |
| Weight | 8.17 LB |
| EAN or UPC | 76174738131 |

