- 1/2 in Drive Size
- 10 Pieces
description
- DEWALT 10 piece 1/2 In. drive deep socket set (SAE).
features
- Lockable stacking cases
- Durable transparent lid
- Removable internal tray
- Exceeds ANSI specifications
- Knurled beauty rings help reduce slippage for hand tightening applications.
- 10 pieces
| Socket Type | Deep |
| No. of Pieces | 10 |
| Material | Chrome |
| Finish | Chrome |
| Weight | 6.15 LB |
| EAN or UPC | 76174738148 |

