- 7/8 in Socket Size
- 6 Points
- Inch
- Impact Socket
- 1/2 in Socket Drive Size
description
- The 6 point 1/2 In. drive deep impact socket features knurled beauty rings to help reduce hand slippage. The product also features premium chrome vanadium steel for added strength and durability.
features
- Knurled beauty rings to help reduce hand slippage
- Premium chrome vanadium steel for added strength and durability
- 6 points
- 1/2 In. drive
| Deep Well | Yes |
| No. of Points | 6 |
| Length | 0.875 in |
| Finish | Silver |
| Socket Type | Impact |
| Material | Chrome Vanadium Steel |
| Socket Size | 7/8 in |
| Inch/Metric | Inch |
| Drive Size | 1/2 in |
| Weight | 0.67 LB |
| EAN or UPC | 76174739404 |

