- 1/2 in Drive
- 19 mm Size
- 6 Points
- Metric
| Drive Size | 1/2 in |
| Length | 5.3 in |
| Size | 19 mm |
| Inch/Metric | Metric |
| Height | 1.1 in |
| Width | 1.7 in |
| No. of Points | 6 |
| Impact or Standard | Impact |
| Weight | 0.48 LB |
| EAN or UPC | 76174739503 |
| Drive Size | 1/2 in |
| Length | 5.3 in |
| Size | 19 mm |
| Inch/Metric | Metric |
| Height | 1.1 in |
| Width | 1.7 in |
| No. of Points | 6 |
| Impact or Standard | Impact |
| Weight | 0.48 LB |
| EAN or UPC | 76174739503 |