- 1 5/16 in Size
| Size | 1 5/16 in |
| Height | 1.4 in |
| Inch/Metric | Inch |
| Length | 18.3 in |
| Width | 2.7 in |
| Weight | 2.615 LB |
| EAN or UPC | 76174744446 |
| Size | 1 5/16 in |
| Height | 1.4 in |
| Inch/Metric | Inch |
| Length | 18.3 in |
| Width | 2.7 in |
| Weight | 2.615 LB |
| EAN or UPC | 76174744446 |