- 1 7/16 in Size
| Size | 1 7/16 in |
| Width | 2.7 in |
| Length | 20 in |
| Inch/Metric | Inch |
| Height | 1.4 in |
| Weight | 3.005 LB |
| EAN or UPC | 76174744460 |
| Size | 1 7/16 in |
| Width | 2.7 in |
| Length | 20 in |
| Inch/Metric | Inch |
| Height | 1.4 in |
| Weight | 3.005 LB |
| EAN or UPC | 76174744460 |