- 1 1/2 in Size
| Height | 1.4 in |
| Length | 20 in |
| Size | 1 1/2 in |
| Width | 2.7 in |
| Inch/Metric | Inch |
| Weight | 2.915 LB |
| EAN or UPC | 76174744477 |
| Height | 1.4 in |
| Length | 20 in |
| Size | 1 1/2 in |
| Width | 2.7 in |
| Inch/Metric | Inch |
| Weight | 2.915 LB |
| EAN or UPC | 76174744477 |