- 7 Pieces
description
- The DeWalt 7-Piece Metric Deep Impact Socket Set (DWMT74448OSP) features DirectTorque technology and includes laser-etched markings for increased visibility. These sockets are covered by DeWalt's Lifetime warranty and are sure to be a staple in any tool collection.
features
- 1000 ft-lbs of torque
| Width | 5.8 in |
| Impact or Standard | Impact |
| Height | 1.6 in |
| Inch/Metric | Metric |
| Length | 14.1 in |
| Weight | 3.335 LB |
| EAN or UPC | 76174744491 |

