- 7 Pieces
| Width | 4.2 in |
| Height | 1.6 in |
| Length | 14.1 in |
| Impact or Standard | Impact |
| Inch/Metric | Metric |
| Weight | 1.775 LB |
| EAN or UPC | 76174744538 |
| Width | 4.2 in |
| Height | 1.6 in |
| Length | 14.1 in |
| Impact or Standard | Impact |
| Inch/Metric | Metric |
| Weight | 1.775 LB |
| EAN or UPC | 76174744538 |