- 3/8 in Drive
- 13 mm Size
- 12 Points
- Metric
description
- These Hand Sockets have DirectTorque technology to help prevent rounding of fasteners and to provide better grip. The chrome finish helps provide protection against chipping and flaking.
features
- DirectTorque Technology
- Polished chrome vanadium finish
- Knurled control ring
- Hard stamped markings
| Size | 13 mm |
| Material | Chrome |
| Color Coded | No |
| Socket Size | M13 |
| Etched Or Stamped | Yes |
| Inch/Metric | Metric |
| Drive Size | 3/8 in |
| Socket Type | Standard |
| Finish | Full Polish Chrome |
| Length | 3.23 in |
| No. of Points | 12 |
| Height | 0.79 in |
| Impact or Standard | Standard |
| Width | 1.69 in |
| Deep Well | No |
| Deep Sockets Included | No |
| Weight | 0.075 LB |
| EAN or UPC | 76174745184 |

