- 5/8 in Socket Size
- 12 Points
- Inch
- Standard Socket
- 3/8 in Socket Drive Size
description
- These Hand Sockets have DirectTorque™ technology to help prevent rounding of fasteners and to provide better grip. The chrome finish helps provide protection against chipping and flaking.
features
- DirectTorque™ Technology
- Polished chrome vanadium finish
- Knurled control ring
- Hard stamped markings
| Inch/Metric | Inch |
| Socket Type | Standard |
| Finish | Polished Chrome |
| Drive Size | 3/8 in |
| Length | 1 in |
| Deep Well | No |
| No. of Points | 12 |
| Material | Chrome |
| Socket Size | 5/8 in |
| Weight | 0.13 LB |
| EAN or UPC | 76174745290 |

