- M14 Socket Size
- 12 Points
- Metric
- Standard Socket
- 1/2 in Socket Drive Size
description
- These Hand Sockets have DirectTorque™ technology to help prevent rounding of fasteners and to provide better grip. The chrome finish helps provide protection against chipping and flaking.
features
- DirectTorque™ Technology
- Polished chrome vanadium finish
- Knurled control ring
- Hard stamped markings
| Finish | Polished Chrome |
| Drive Size | 1/2 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Deep Well | Yes |
| Material | Chrome |
| Socket Size | M14 |
| Socket Type | Standard |
| Weight | 0.273 LB |
| EAN or UPC | 76174745443 |

