- 1/2 in Drive
- 7/8 in Size
- 12 Points
- Inch
description
- These Hand Sockets have DirectTorque technology to help prevent rounding of fasteners and to provide better grip. The chrome finish helps provide protection against chipping and flaking.
features
- DirectTorque Technology
- Polished chrome vanadium finish
- Knurled control ring
- Hard stamped markings
| Size | 7/8 in |
| Drive Size | 1/2 in |
| Warranty | Full Lifetime Warranty |
| Inch/Metric | Inch |
| Length | 3.9 in |
| Deep Well | No |
| Socket Size | 7/8 in |
| No. of Points | 12 |
| Material | Chrome |
| Impact or Standard | Standard |
| Socket Type | Standard |
| Finish | Full Polish Chrome |
| Width | 1.8 in |
| Color Coded | No |
| Etched Or Stamped | Yes |
| Deep Sockets Included | No |
| Height | 1.18 in |
| Weight | 0.28 LB |
| EAN or UPC | 76174745924 |

