- 3/4 in Drive
- 3/4 in Size
- 12 Points
- Inch
| Width | 2.3 in |
| No. of Points | 12 |
| Length | 4.9 in |
| Inch/Metric | Inch |
| Height | 1.4 in |
| Weight | 0.53 LB |
| EAN or UPC | 76174746075 |
| Width | 2.3 in |
| No. of Points | 12 |
| Length | 4.9 in |
| Inch/Metric | Inch |
| Height | 1.4 in |
| Weight | 0.53 LB |
| EAN or UPC | 76174746075 |