- 3/8 in Drive
- 1/2 in Size
- Inch
| Width | 1.69 in |
| Drive Size | 3/8 in |
| Height | 0.79 in |
| Inch/Metric | Inch |
| Length | 4.13 in |
| Weight | 0.19 LB |
| EAN or UPC | 76174746358 |
| Width | 1.69 in |
| Drive Size | 3/8 in |
| Height | 0.79 in |
| Inch/Metric | Inch |
| Length | 4.13 in |
| Weight | 0.19 LB |
| EAN or UPC | 76174746358 |