- 3/4 in Drive
- 1 3/4 in Size
- 12 Points
- Inch
| Width | 2.4 in |
| Height | 2.4 in |
| Inch/Metric | Inch |
| Length | 5.5 in |
| No. of Points | 12 |
| Weight | 1.445 LB |
| EAN or UPC | 76174746419 |
| Width | 2.4 in |
| Height | 2.4 in |
| Inch/Metric | Inch |
| Length | 5.5 in |
| No. of Points | 12 |
| Weight | 1.445 LB |
| EAN or UPC | 76174746419 |