- 1/2 in Drive Size
- 7 Pieces
- Inch
description
- DEWALT tough box 7 pc. SAE 1/2 drive deep impact socket set.
features
- Interlocking tool sets
- Removable inner trays
- Shatter resistant
- Manufactured by DEWALT
| Finish | Silver |
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Material | Metal |
| Socket Type | Impact |
| Weight | 5.82 LB |
| EAN or UPC | 76174747362 |

