- 3/8 in Drive Size
- 23 Pieces
- Inch
description
- DEWALT tough box 10 pc. 3/8 and 1/2 drive accessory set.
features
- Interlocking tool sets
- Removable inner trays
- Shatter resistant
- Manufactured by DEWALT
| No. of Pieces | 23 |
| Material | Metal |
| Finish | Silver |
| Inch/Metric | Inch |
| Socket Type | Impact |
| Weight | 4.655 LB |
| EAN or UPC | 76174747416 |

