- M22 Socket Size
- 6 Points
- Metric
- Impact Socket
- 1/2 in Socket Drive Size
description
- These Impact Sockets have DirectTorque™ technology to help prevent rounding of fasteners and to provide better grip. The socket sizes are clearly shown in large font for easy identification during use.
features
- Heat treated CR-440 steel.
- DirectTorque™ Technology
- High visibility laser etched markings
- O-ring and retaining pin compatible
- Black oxide coating
| Inch/Metric | Metric |
| No. of Points | 6 |
| Material | Chrome |
| Socket Size | M22 |
| Drive Size | 1/2 in |
| Socket Type | Impact |
| Deep Well | No |
| Finish | Polished Chrome |
| Weight | 0.33 LB |
| EAN or UPC | 76174751123 |

